Zoro Homepage

6 in x 5 TPI Reciprocating Saw Blade, 3 PK

  • Mfr # 48-00-5321

  • Zoro # G815356337


product price: $21.47
/pk 3, $7.16/ea

Key Features

Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5321
Zoro #
G815356337
UPC #
045242521074
Country of Origin
United States

Dimensions

Length
6 in
Overall Thickness
0.05 in
Overall Length
6 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Blade Length
6.0 in
Saw Blade Width
1.0 in
Blade Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
7
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Includes
(3) THE AX with Carbide Teeth SAWZALL Blades 6 5T
Material Application
Medium Metal
Material Cut
Medium Metal
Tooth Count
30
Number of Teeth
30
Blade Material
Carbide

Description

Reciprocating Saw Blade, Teeth per Inch 5, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.