Zoro Homepage

6 in x 6 TPI Reciprocating Saw Blade, 3 PK

  • Mfr # 48-00-5341

  • Zoro # G415356300


product price: $25.47
/pk 3, $8.49/ea

Key Features

Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5341
Zoro #
G415356300
UPC #
045242568017
Country of Origin
United States

Dimensions

Length
6 in
Overall Width
1/16 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Overall Thickness
0.05 in
Blade Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Set
Cutting Edge Style
Rigid for Straight Cuts
Blade Type
Carbide Teeth
Saw Blade Type
Reciprocating Saw
Material Application
Multi-Purpose
Material Cut
Multi-Purpose
Blade Material
Carbide
Includes
(3) 6" 6 TPI WRECKER with Carbide Teeth SAWZALL Blades

Description

Reciprocating Saw Blade, Teeth per Inch 6, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.