
6 in x 8 TPI Reciprocating Saw Blade, 3 PK
Mfr # 48-00-5301
Zoro # G715356345
product price: $32.97
/pk 3, $10.99/eaKey Features
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-00-5301
Zoro #
G715356345
UPC #
045242520831
Country of Origin
United States
Dimensions
Length
6 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Overall Thickness
0.05 in
Overall Length
6 in
Blade Thickness
0.05 in
Blade Length
6.0 in
Saw Blade Width
1.0 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Specialty
Cutting Edge Style
Rigid for Straight Cuts
Material Application
Medium Metal
Blade Material
Carbide
Number of Teeth
42
Tooth Count
42
Material Cut
Medium Metal
Includes
(3) 6 8TPI THE TORCH with Carbide Teeth SAWZALL Blades
Description
Reciprocating Saw Blade, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.