
6 in x 8 TPI Reciprocating Saw Blade Combo Pack
Mfr # 48-00-5361, 48-00-5361
Zoro # G015191479
product price: $93.95
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5361, 48-00-5361
Zoro #
G015191479
UPC #
045242569700
Country of Origin
United States
Dimensions
Length
6 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Overall Width
1 in
Cut Width - Minimum
0.05 in
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Cast Iron
Includes
(6) Blades
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Cast Iron
Product Type
Saw Blade
Description
Reciprocating Saw Blades, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.