Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6" Knot Wire Cup Brush - Carbon Steel 48-52-1650

6" Knot Wire Cup Brush - Carbon Steel (Discontinued)

  • Mfr # 48-52-1650
  • Zoro # G002541416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-52-1650
Zoro #
G002541416
UPC #
45242144709
Country of Origin
Unknown

Dimensions

Arbor Hole Size
5/8 in
Brush Dia.
6 in
Wire Dia.
0.02 in

Details

Abrasive Material
Carbon Steel
Max RPM.
6000
Bristle Type
Professional
Number of Pieces
1
Grade
Fine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.