Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. 3 TPI SAWZALL THE AX w/ Carbide Teeth Reciprocating Saw Blade for Pruning & Clean Wood

  • Mfr # 48-00-5231

  • Zoro # G500403698


product price: $6.97
/ea

Key Features

Material
Carbide
Tip Material
Carbide
Back Style
Curved
Height
3/4 in
Blade Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5231
Zoro #
G500403698
UPC #
045242569298
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4 in
Blade Length
6 in
Blade Thickness
3/64 in
Blade Width
1/16 in
Cut Width
0.05 in
Overall Width
3/4 in
Overall Length
6 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Materials Cut
Wood
Number of Cutting Edges
1
Application
General Purpose, Wood
Blade Material
Carbide
Primary Material Application
Wood
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 6 in, Blade Width 1/16 in, Teeth per Inch 6, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.