6" L x Metal Cutting Reciprocating Saw Blade

  • Mfr # 48-01-6092, 48-22-1901

  • Zoro # G2608039


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Length
6 in
Material
Bi-Metal
Back Style
Straight
Shank
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-6092, 48-22-1901
Zoro #
G2608039
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Height
3/4 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Back Style
Straight
Shank
1/2"
Includes
(50) 6 in 10 TPI Metal Blades and Extra Folding Utility Knife
Application
All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron

Description

Reciprocating Saw Blade, Teeth per Inch 10

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.