Zoro Homepage

6 PC TORX Precision Screwdriver Set w/ Case

  • Mfr # 48-22-2610

  • Zoro # G413324066


product price: $29.97
/ea

Key Features

Tip Style
Torx
Number of Pieces
6
Includes
(6) Precision Screwdrivers: T15; T10; T9; T8; T7; T6; 1; (1) Heavy Duty Case
Handle Material
Plastic
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2610
Zoro #
G413324066
UPC #
045242338115
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T15, T10, T9, T8, T7, T6
Overall Length
11 1/2 in
Sizes Included
Torx: T15, T10, T9, T8, T7, T6
Handle Length
2 in

Details

Item
General Purpose Screwdriver Set
Tip Style
Torx
Number of Pieces
6
Includes
(6) Precision Screwdrivers: T15; T10; T9; T8; T7; T6; 1; (1) Heavy Duty Case
Handle Material
Plastic
Tether Capable
Not Tether Capable
Shank Material
Alloy Steel
Handle Design
Ergonomic with Tip ID on End
Tether Ready
No
Tip Style Group
Precision
Finish
Chrome
Magnetized Tip
No
Voltage Rating
1000V AC
Nonsparking
No
Handle Color
Black, Red
Non-Sparking
No
Container Type
Case
ESD Safe
No
Corrosion Resistant
Yes
Measurement Type
Torx
Grip Style
Cushion
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Style
Not Tether Capable
Ratcheting
No
Shank Shape
Round
Handle Type
Rubber-Overmold, Ergonomic
Insulated
No
Tip Finish
Chrome
Shop By
Hot Buys
Screwdrivers Included
T15, T10, T9, T8, T7, T6
Drive Type
Torx®
Includes Ratcheting
Ratcheting Not Included
For Screw Type
Torx
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
Drive Design
Torx®

Description

Milwaukee precision screwdrivers feature and all-metal core for up to 4X strength. Precision machined tips provide secure fitments and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tools on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.


  • All metal cores: up to 4X stronger
  • Precision machined driving tips
  • Longer shanks for improved visibility and extended reach
  • Chrome plated shanks increase tool life by reducing corrosion
  • 360-degree rotating back caps
  • Color coded markings for easy identification
  • Durable case with robust zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.