Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Piece HSS Annular Cutter Set

  • Mfr # 49-22-8400

  • Zoro # G1469596


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Diameter
9/16 in, 5/8 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Dia.
9/16", 5/8", 11/16", 13/16", 15/16", 1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-8400
Zoro #
G1469596
UPC #
045242182862
Country of Origin
Germany

Dimensions

Diameter
9/16 in, 5/8 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Dia.
9/16", 5/8", 11/16", 13/16", 15/16", 1-1/16"
Largest Cutter Diameter
1 1/16 in
Shank Hex Size
3/4 in
Smallest Cutter Diameter
9/16 in
Cutter Diameters Included
1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 5/8 in, 9/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter Set
Cutter Material
High Speed Steel
Includes
Case, Pilot Pin
Annular Cutter Grouping
Annular Cutter Set
Number of Pieces
6
Application
For Cutting Steel Plate, Stainless Steel, Cast Iron
Cutter Finish
Black Oxide
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Primary Material Application
Sheet Metal
Decimal Equivalent
0.5625, 0.6875, 0.8125, 0.9375, 1.0625
Pilot Pin Included
Yes
Number of Cutters
6
Series
4922
For Tool Type
Magnetic Drill

Description

Annular Cutter Set, Number of Cutters 6, High Speed Steel, Black Oxide, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.