Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6-Piece Multi-Tool Blade Kit 48-90-1006

6-Piece Multi-Tool Blade Kit (Discontinued)

  • Mfr # 48-90-1006
  • Zoro # G6621931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-1006
Zoro #
G6621931
UPC #
045242474714
Country of Origin
United States

Dimensions

Size
1-1/4 in, 2-1/2 in, 3/4 in
Overall Length
3 3/4 in
Blade Length
3 5/8 in
Blade Width
3/4 in, 1 1/4 in, 2 1/2 in

Details

Number of Pieces
6
Item
Cutting Blade Set
Material
High Carbon Steel/Bi-Metal
For Use With
All Oscillating Tools
Application
Hardwood, Wood with Nails, Non-Ferrous Metal and PVC
Includes
3/4 in Fine Tooth Blade, 1-1/4 in Japanese Tooth Blade, (2) 1-1/4 in Bi-Metal Blades, (2) 2-1/2 in Bi-Metal Blades, Hard Case
Compatible with Adapter
Milwaukee; Bosch; SKIL; Makita; Craftsman; Fein; Ridgid; AEG; Ozito; Ryobi
Oscillating Tool Accessory Type
Cutting Blade
Edge Material
Bi-Metal, High Carbon Steel
Number of Blades
6
Direct Fit for Tool Brands
DEWALT(R), Dremel, Milwaukee, Rigid
Primary Material Application
Nail-Embedded Wood, Soft Metals, Wood
Case Included
Yes
Blade Material
Bi-Metal, High Carbon Steel
Cutting Edge Style
Toothed Edge
Connection Style
Universal Closed-Back
Maximum Oscillations per Minute
20,000
Blade Shape
Straight
Blade Type
Fast Cut, Flush Cut, Plunge Cut, Precision Cut
Materials Cut
Wood, Soft Metals, Nail-Embedded Wood
Cut Style
Aggressive Cut

Description

Cutting Blade Set, Blade Type Fast Cut, Flush Cut, Plunge Cut, Precision Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, High Carbon Steel, Blade Width 3/4 in, 1 1/4 in, 2 1/2 in, Blade Length 3 5/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Soft Metals, Wood, Materials Cut Wood, Soft Metals, Nail-Embedded Wood, Cut Style Aggressive Cut, Cutting Edge Style Toothed Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.