No. 6 Step Drill Bit, 3/8" & 1/2" by 1/16"

  • Mfr # 48-89-9206

  • Zoro # G7487697


product price:  $36.97
/ea

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-89-9206
Zoro #
G7487697
UPC #
045242307685
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
2 in
Size Range
3/8 in to 1/2 in
Drill Bit Sizes Included
3/8 in, 1/2 in
Step Thickness
5/32 in
Flute Length
1/2 in
Maximum Hole Size
1/2 in
Number Hole Sizes
2
Minimum Hole Size
3/8 in
Shank Length
1/2 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
0.375, 0.5
Measurement System
Fractional Inch
Primary Material Application
Steel, Plastic
Flute Type
Straight
Step Increments
1/16 in
Cutting Direction
Right Hand
Sub Brand
Secure-Grip(TM)
For Tool Type
Cordless Drill

Description

Milwaukee Step Drill Bits with JAM-FREE performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than the competition. Ideal for drilling large and small-diameter holes in steel and plastic, these bits are Optimized for cordless drills in high speed. The Rapid Strike tip allows for fast, accurate starts that generate less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life.For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip shank ensures a solid connection with the drill chuck. The #6 Step Drill Bit has 2 hole sizes: 3/8" and 1/2".Jam-Free performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.