Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6" Stringer Bead Wheel - Carbon Steel 48-52-1715

6" Stringer Bead Wheel - Carbon Steel (Discontinued)

  • Mfr # 48-52-1715
  • Zoro # G802575925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-52-1715
Zoro #
G802575925
UPC #
45242144631
Country of Origin
Unknown

Dimensions

Arbor Hole Size
5/8 in
Dia. (In.)
6 in
Wire Dia.
0.023 in

Details

Max. RPM
9500
Material
Carbon Steel
Number of Pieces
1
Bristle Type
Stringer Bead Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.