Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" TORQUE LOCK Locking C-Clamp Swivel Jaws

  • Mfr # 48-22-3522

  • Zoro # G8509347


product price: $19.97
/ea

Key Features

Throat Depth
2 1/4 in
Overall Length
6"
Material
Steel
Finish
Chrome plated
Features
Torque Lock: Faster Setup and Easy Release; Swivel Jaws: Pads Provide Surface Stabilization and Protects Work Surface from Damage; Rust Protection: Increases tool life by reducing corrosion; Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3522
Zoro #
G8509347
UPC #
045242328574
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
2 1/4 in
Overall Length
6"
Jaw Width
1/2 in
Overall Clamp Length
6 in
Nominal Clamp Size
6 in
Throat Depth1
2 1/4 in

Details

Max. Opening
2 15/64 in
Material
Steel
Finish
Chrome plated
Features
Torque Lock: Faster Setup and Easy Release; Swivel Jaws: Pads Provide Surface Stabilization and Protects Work Surface from Damage; Rust Protection: Increases tool life by reducing corrosion; Limited Lifetime Warranty
Number of Pieces
1
Includes
(1) 6" TORQUE LOCK Locking C-Clamp Swivel Jaws
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
One Handed
Jaw Type
Swivel Pad
Item
Locking C-Clamp
Clamping Force
Not Rated
Screw Mechanism
Torque Lock(TM)
Swivel Pad
Yes
Characteristics
Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty
Tether Capable
Tethered
Tether Style
Tether Capable
Release Mechanism
One-Handed Control
Body Material
Alloy Steel
Includes Swivel Pad
Yes
Jaw Opening - Maximum
2 1/4 in
Screw Mechanism1
Torque Lock
Clamp Type
C-Clamp
Body Finish
Chrome-Plated

Description

Locking C-Clamp, C-Clamp, Number of Pieces 1, 6 In., Capacity 2-15/64 In., Throat Depth 2-1/4 In., Jaw Width 1/2 In., Jaw Type Swivel Pad, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Pliers Length 61/2 In., Chrome Plated, Alloy Steel, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty, For Clamping, Length 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.