Zoro Homepage

60" Steel Pipe Wrench

  • Mfr # 48-22-7160

  • Zoro # G6627490


product price: $429.97
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
8 in
Handle Material
Cast Iron
Handle Type
Ergonomic
Nonsparking
No
Features
Overbite Jaw Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7160
Zoro #
G6627490
UPC #
045242500833
Country of Origin
China

Dimensions

Overall Length
60 in
Size
60 in.

Details

Item
Straight Pipe Wrench
Jaw Capacity
8 in
Handle Material
Cast Iron
Handle Type
Ergonomic
Nonsparking
No
Features
Overbite Jaw Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty
Material
Steel
Jaw Material
Alloy Steel
Finish
Black Oxide
Adjustment Type
Groove
Jaw Texture
Serrated
Adjustable
Manual
Corrosion Resistant
No
Tether Style
Tether Ready
Non-Magnetic
Yes
Insulated
No

Description

Straight Pipe Wrench, Cast Iron, Black Oxide, Jaw Capacity 8 in, Serrated, Overall Length 60 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.