Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Red, 1 in Wide x 600 ft Length, Plastic, 2 mil 77-067

Red, 1 in Wide x 600 ft Length, Plastic, 2 mil (Discontinued)

  • Mfr # 77-067
  • Zoro # G002652754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-067
Zoro #
G002652754
UPC #
15812770676
Country of Origin
China

Dimensions

Tape Width
1 in
Tape Length
600 ft
Tape Thickness
2 mil
Roll Width
1.0 in
Roll Length
600 ft
Thickness
2 mil

Details

Material
Plastic
Color
Red
Includes
(1) Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.