Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B600C

  • Zoro # G3128580


product price: $49.99
/ea

Key Features

Jacket MIL Thickness
80 mil
Max. Bushing I.D.
1.059 in
For Wire/Cable Type
THHN CU, XHHW CU
Cable Type
Cu THHN / XHHW
Max. Cable Dia.
600 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-B600C
Zoro #
G3128580
UPC #
045242555765
Country of Origin
China

Dimensions

Jacket MIL Thickness
80 mil
Max. Cable Dia.
600 MCM
Maximum Bushing Inside Diameter
1.059 in
Jacket Thickness
80 mil

Details

Item
Stripping Bushing
Max. Bushing I.D.
1.059 in
For Wire/Cable Type
THHN CU, XHHW CU
Cable Type
Cu THHN / XHHW
Product Type
Cable Stripper Bushings
Compatible Cable Material
Copper
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible Cable/Wire Type
THHN/XHHW
Number of Pieces
1
Copper Wire Capacity
600 MCM
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 600 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 1.059 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.