Zoro Homepage

65' Laser Distance Meter

  • Mfr # 48-22-9801

  • Zoro # G6552399


product price: $69.97
/ea

Key Features

Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
65 ft.
Accuracy
+/- 0.125 in
Distance Meter Functions
Distance
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9801
Zoro #
G6552399
UPC #
045242493265
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
1 1/2 in
Laser Wavelength
630 nm
Battery Size
AAA

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
65 ft.
Accuracy
+/- 0.125 in
Distance Meter Functions
Distance
Battery Type
AAA
Display
Backlit Digital
Features
Side-Shot Button
Standards
IP54
Measuring Range - Maximum
65 ft
Includes Batteries
Batteries Included
System of Measurement
Metric/SAE
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Functions
Continuous Measurement
Measuring Units
Inches, Meters
Display Type
Digital
Use Location
Indoor, Outdoor
Laser Output
Less Than1 mW
Number of Values Stored
3
Laser Class
Class 2
Range
65 ft.

Description

Laser Distance Meter, Measuring Range - Maximum 65 ft, Accuracy +/- 0.125 in, Battery Size AAA, Display Type Digital, Includes Batteries Batteries Included, Measuring Units Inches, Meters, Number of Values Stored 3, System of Measurement Metric/SAE, Features Side-Shot Button, Functions Continuous Measurement, Laser Class Class 2, Laser Wavelength 630 nm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Height 4 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.