Zoro Homepage
This item is Discontinued.
Milwaukee Tool 6mm COBALT RED HELIX? Bit 48-89-2514

6mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2514
  • Zoro # G902716884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2514
Zoro #
G902716884
UPC #
45242519446
Country of Origin
Unknown

Dimensions

Length
3.7 in
Bit Diameter
0.24 in
Shank Diameter
0.24 in
Length Type
Jobber
Drill Diameter
0.236 in
Flute Length
2.24 in
Minimum Chuck Size Required
1/4 in

Details

Finish
Bright
Bit Material
Cobalt
Recommended Safety Equipment
Safety Glasses
Drill Point Design
Split
Cutting Direction
Right Hand
Number of Pieces
1
Series
Red Helix
Bit Type
Twist
Single/Double Ended
Single
Drill Point Angle
135 Degrees

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.