Zoro Homepage

6mm HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2563

  • Zoro # G614922993


product price: $11.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Corrosion Resistant
Yes
Shank Length
76 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2563
Zoro #
G614922993
UPC #
045242671014
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Shank Length
76 3/16 in
Tip Size
6 mm
Hex Size
6 mm
For Fastener Size
6 mm

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Corrosion Resistant
Yes
Item
Nut Driver
Handle Material
Plastic
Shank Material
Forged Steel
Fastener Holding
Yes
Non-Magnetic
No
Measurement Type
Metric
Shank Finish
Chrome
Magnetized Tip
Yes
Tether Status
Not Tether Capable
Handle Shape
Tri-Lobular
Series
HollowCore(TM)
Shank Shape
Hex
ESD Safety
Not ESD Safe
Bolt Clearance
6 mm
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Includes Fastener-Holding
Magnetic
Includes Ratcheting
Ratcheting Not Included

Description

Magnetic Nut Driver 6mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.