Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm HollowCore(TM) Nut Driver

  • Mfr # 48-22-2463

  • Zoro # G514923274


product price: $9.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Tip Size
6 mm
Shank Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2463
Zoro #
G514923274
UPC #
045242671199
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tip Size
6 mm
Shank Length
76 3/16 in
Hex Size
6 mm
For Fastener Size
6 mm

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Shank Material
Forged Steel
Handle Material
Plastic
Item
Nut Driver
Corrosion Resistant
Yes
Measurement Type
Metric
Shank Finish
Chrome
Non-Magnetic
Yes
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Grip Style
Cushion
Replaceable Shank Capable
Fixed Shank
Bolt Clearance
6 mm
Tether Status
Not Tether Capable
Handle Shape
Tri-Lobular
Corrosion-Resistance
Corrosion-Resistant
Includes Fastener-Holding
Push-In
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Series
HollowCore(TM)
Shank Shape
Hex

Description

Nut Driver 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.