Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6pc Double End Flare Nut Wrench Set - Metric

  • Mfr # 48-22-9471

  • Zoro # G714923135


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Wrench Product Grouping
Wrench Sets
Single End/Double End
Double End
Number of Points
6
Overall Length
11 7/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9471
Zoro #
G714923135
UPC #
045242631452
Country of Origin
China

Dimensions

Overall Length
11 7/32 in
Head Size
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm

Details

Wrench Product Grouping
Wrench Sets
Single End/Double End
Double End
Number of Points
6
Item
Flare Nut Wrench Set
Material
Steel
Insulated
No
Finish
Chrome
Includes
45-96-8350 9 x 11 mm Double End Flare Nut Wrench, 45-96-8351 10 x 12 mm Double End Flare Nut Wrench, 45-96-8352 13 x 14 mm Double End Flare Nut Wrench, 45-96-8353 15 x 17 mm Double End Flare Nut Wrench, 45-96-8354 16 x 18 mm Double End Flare Nut Wrench, 45-96-8355 19 x 21 mm Double End Flare Nut Wrench
Opening Type
Hex
Number of Tools
6
Weight
2 lb
Measurement Type
Metric, SAE
Opening Angle (Deg.)
15 Degrees

Description

Metric Flare Nut Wrenches 6PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.