Zoro Homepage

6T Utility Crimper & Cutter Bucket Bag

  • Mfr # 48-22-8278

  • Zoro # G1805679


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Features
Utility Crimper and Cutter Bag
Material
Nylon
Color
Red
Overall Width
9 3/8 in
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8278
Zoro #
G1805679
UPC #
045242356577
Country of Origin
China

Dimensions

Overall Width
9 3/8 in
Overall Height
22 in
Overall Depth
7 in

Details

Item
Tool Bag
Features
Utility Crimper and Cutter Bag
Material
Nylon
Color
Red
Primary Application
HVAC, Plumber
Closure Type
Zipper
Bag Style
Wide-Mouth
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Not Included
Number of Inside Pockets
0
Reinforced Bottom
Reinforced Bottom Not Included
Includes Keys
Keys Not Included
Number of Outside Pockets
2
Strap Material
Nylon
Number of Pockets
2
Number of Bags
1
Part of a Modular System
Not Part of a Modular System

Description

This Milwaukee 6T Utility Crimper & Cutter Bucket Bag is the perfect tool bag for your next project. It is designed to hold all of your crimpers and wire cutters in one place. The wide mouth bucket bag can hold a variety of tools, including crimpers and wire cutters. With an overall width of 9 3/8 in., this tool bag has a durable design that will stand up to the demands of the job. The sturdy zipper closure ensures that everything stays in place while you work. The overall height and depth are 22 in. and 7 in respectively, while the overall depth is 9 3/8 in.. This Milwaukee 6T Bucket Bag is designed with professionals like you in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.