
7-1/4" 24T Framing Circular Saw Blade Contractor Pack - 25PK
Mfr # 48-40-1720
Zoro # G115356327
product price: $225.00
/pk 25, $9.00/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Arbor Size
5/8 in
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Product Type
Circular Saw Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-40-1720
Zoro #
G115356327
UPC #
045242797554
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in
Overall Thickness
0.04 in
Cut Width
0.06 in
Overall Diameter
7 1/4 in
Arbor Hole Size
5/8 in
Blade Dia.
7-1/4 in
Diameter
7.25 in
Details
Item
Circular Saw Blade
Number of Teeth
24
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Product Type
Circular Saw Blade
For Workpiece Material
Hardwood, Plywood, Soft Wood, Treated Lumber, Wet Lumber
Wood Cutting Type
Framing
Speed - Maximum
8,000 RPM
For Use With Saw Type
Wood / Plywood / Composites
Non-Stick Coating
Yes
Material Application
Wood / Plywood / Composites
Blade Material
Carbide
Tooth Configuration
Alternate Top Bevel (ATB)
Includes
(25) 7-1/4 24T Framing Blades
Blade Type
Circular Saw
Kerf
0.063 in
Features
Non-Stick Coating
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.