Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" 24T Thick Kerf Framing Circular Saw Blade Contractor Pack - 2(5 PK)

  • Mfr # 48-40-2740

  • Zoro # G612923756


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Length
2.56 in
Blade Type
Thick Kerf Framing
Diamond Knockout
Diamond Knockout Included
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-2740
Zoro #
G612923756
UPC #
045242262069
Country of Origin
Thailand

Dimensions

Length
2.56 in
Arbor Size
5/8 in
Width
8.9 in
Blade Diameter
7-1/4 in
Height
2.76 in
Blade Thickness
0.39 in
Overall Diameter
7 1/2 in
Cut Width
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Blade Type
Thick Kerf Framing
Diamond Knockout
Diamond Knockout Included
Blade Material
Carbide Tipped
Application
Framing
Tip Material
Carbide
Compatible Product Type
Circular Saw
For Workpiece Material
Hardwood, Laminated Wood, LSL, LVL, OSB, OSL, Plywood, PSL, Softwood, Treated Lumber, Wet Lumber
Product Type
Circular Saw Blade
Wood Cutting Type
Framing

Description

The MILWAUKEE® Thick Kerf Framing Circular Saw Blades offer the straightest cuts and longer life in wood. These blades are designed with a High Performance Thick Kerf, allowing you to get the straightest rip cuts and ultimate stability in softwoods, hardwoods, lumber, and laminated woods. The diamond venting pattern allows for cool cutting and improved chip ejection while the cobalt-infused carbide teeth stay sharper longer. These Thick Kerf Framing Blades are optimized for the most powerful cordless saws, providing strong performance even at the highest RPMs.


  • • Straightest Rip Cuts, Ultimate Stability
  • • Cool Cutting - Diamond Venting
  • • Teeth Stay Sharper Longer - Cobalt Infused Carbide
  • • Optimized for the Most Powerful Cordless Saws
  • • High Performance Thick Kerf Blade
  • • 24 Tooth, 7-1/4" Blade
  • • 5/8" Arbor Hole with Diamond Knock-Out
  • • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • • 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.