7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor)
Mfr # 48-40-4240
Zoro # G1954901
product price: $55.97
/eaKey Features
Number of Teeth
70
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Blade Dia.
7-1/4"
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4240
Zoro #
G1954901
UPC #
045242569021
Country of Origin
Thailand
Dimensions
Blade Dia.
7-1/4"
Arbor Size
5/8 in
Cut Width
0.07 in
Blade Thickness
0.094 in
Blade Diameter
7-1/4"
Overall Diameter
7 1/4 in
Overall Thickness
0.09 in
Details
Item
Circular Saw Blade
Number of Teeth
70
Tooth Grind
ATB
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Hook Angle
-5 Degrees
Application
Thin Metal
Metal Cutting Type
Thin Metal
Primary Material Application
Steel, Steel Alloys
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Arbor Shape
Round
Speed - Maximum
6,300 RPM
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 70, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Non-Ferrous Metals, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.094 in, Cut Width 0.07 in, Tip Material Carbide, Hook Angle -5 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.