Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripper/Cutter for Solid & Stranded Wire

  • Mfr # 48-22-6109

  • Zoro # G5490101


product price: $19.97
/ea

Key Features

Capacity
20 to 12 AWG
Overall Length
7 1/8 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6109
Zoro #
G5490101
UPC #
045242356829
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/8 in
Maximum Wire/Cable Diameter
12 ga
Minimum Wire/Cable Diameter
20 ga

Details

Item
Wire Stripper
Capacity
20 to 12 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Corrosion Resistant, Rust Protection
Cable Type
Solid and Stranded
Insulated / Uninsulated
Uninsulated
Adjustable
NO
Tether Capable
Not Tether Capable
Functions
Strip/Cut
Standards
ASME
Handle Material
Polypropylene
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Type
Electrical Wire Strippers
Blade Material
Steel
Tether Style
Not Tether Capable
Weight
0.4 lb
Blade Style
Rounded Edge
Maximum Stripping Capacity - Stranded Wire
10 AWG
Body Material
Metal
Grip Style
Standard Cushion
Tool Functions
Screw Shear
Jaw Opening Type
Spring Return
Minimum Stripping Capacity - Stranded Wire
18 AWG
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Maximum Stripping Capacity - Solid Wire
8 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Minimum Stripping Capacity - Solid Wire
18 AWG
Tether Ready
No
Adjustment Mechanism
None
Cutting Capacities
#6 (Bolts), #8 (Bolts), 10 to 18 AWG (Solid Wire), 12 to 20 AWG (Stranded Wire)

Description

Wire Strippers/Cutters feature a swing-lock design allowing you to perform fast 1-handed operations and won't open when stored in your pouch or backpack. The pliers feature a curved blade design that allows you to perform clean cuts through larger solid and stranded wire sizes, giving you the capability to cut #6 and #8 bolts. The stripping and cutting pliers' ergonomic handle and lightweight design provide you with maximum versatility and smooth wire stripping. The pliers feature rust protection to protect your tool while working on the toughest job sites. We stand behind products and offers a MILWAUKEE Limited Lifetime Warranty with all wire pliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.