
7" DIAMOND MAX Turbo Diamond Cup Wheel - 18 Segment
Mfr # 49-93-7795
Zoro # G515499730
product price: $84.97
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Metal
Compatible Tool Type
Cup Grinder
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Number of Segments
18
Segment Design
Turbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-7795
Zoro #
G515499730
UPC #
045242217977
Country of Origin
China
Dimensions
Abrasive Depth
8.5 in
Overall Diameter
7 in
Connector Size
5/8"-11
Width
12.6 in
Length
1.9 in
Compatible Grinder Wheel Size
7 in
Abrasive Wheel Diameter
7 in
Details
Item
7" Diamond Cup Wheel Seg-turbo
Abrasive Material
Metal
Compatible Tool Type
Cup Grinder
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Number of Segments
18
Segment Design
Turbo
Connector Type
Threaded Hole
Color
Silver
Primary Material Application
Concrete, Masonry, Natural Stone
Attachment Mount Method
Tool Free
Includes
(1) 7" Diamond Cup Wheel Segmented-Turbo
Shape
Round
For Use With
Angle Grinders
Brush Ring
Integrated
Description
Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., segmented-turbo wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.
- • 5/8"-11 thread for use with standard grinder
- • Desgined to be used Wet or Dry
- • Fast material removal
- • Smooth finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.