Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" DIAMOND MAX Turbo Diamond Cup Wheel - 24 Segment

  • Mfr # 49-93-7796

  • Zoro # G015625349


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Compatible Tool Type
Cup Grinder
Overall Diameter
7 in
Segment Design
Turbo
Abrasive Material
Diamond Coated
Number of Segments
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7796
Zoro #
G015625349
UPC #
045242282197
Country of Origin
Thailand

Dimensions

Overall Diameter
7 in
Abrasive Wheel Diameter
7 in

Details

Compatible Tool Type
Cup Grinder
Segment Design
Turbo
Abrasive Material
Diamond Coated
Item
7" Diamond Cup Wheel 24 Segment
Number of Segments
24
Color
Red
Brush Ring
Integrated
Attachment Mount Method
Tool Free

Description

Diamond Cup Wheel 24 Segment 7 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.