
7" DIAMOND MAX Turbo, General Purpose Diamond Blade
Mfr # 49-93-9107
Zoro # G915544399
product price: $36.47
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-9107
Zoro #
G915544399
UPC #
045242103515
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Blade Dia.
7 in
Arbor Hole Size
7/8 in - 5/8 in
Details
Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
For Workpiece Material
Block, Brick, Concrete, Pavers, Roof Tile
For Concrete Type
Hard Aggregate
Material
Diamond
Speed - Maximum
8,730 RPM
Kerf
0.102 in
Tooth Configuration
Segmented Rim
Blade Tooth Material
Diamond
Materials Cut
Concrete / Block / Brick
Non-Stick Coating
No
Max. RPM
8730
Blade Type
Masonry/Concrete
Description
Diamond Blade 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.