Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-in-1 Multi-Bit Mini Ratchet, Includes Bits, Compact Handle

  • Mfr # 48-22-2950

  • Zoro # G814923240


product price: $22.97
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Overall Length
4 1/4 in
Finish
Chrome
Reversing
Not Reversible
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2950
Zoro #
G814923240
UPC #
045242174102
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
4 1/4 in

Details

Item
Hand Ratchet
Finish
Chrome
Reversing
Not Reversible
Material
Steel
Grip Style
Plain
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Head Shape
Round
Ratchet Type
Thumbwheel
Arc Swing - Minimum
4 Degrees
Includes Quick-Release
Quick-Release Not Included
Head Type
Fixed

Description

Mini Bit Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.