Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 7 in. Heavy Duty Magnum? Rafter Square - Metric 2990M

7 in. Heavy Duty Magnum? Rafter Square - Metric (Discontinued)

  • Mfr # 2990M
  • Zoro # G202566592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990M
Zoro #
G202566592
UPC #
15812299030
Country of Origin
United States

Dimensions

Length (In.)
7 in
Width (In.)
1 in

Details

Material
Aluminum
Color
Silver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.