Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 7 in. Polycast? Metric Rafter Square 296M

7 in. Polycast? Metric Rafter Square (Discontinued)

  • Mfr # 296M
  • Zoro # G202566271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296M
Zoro #
G202566271
UPC #
45242519255
Country of Origin
United States

Dimensions

Length (In.)
7.38 in
Width (In.)
7-1/4 in

Details

Material
Plastic
Graduation Type
Metric
Color
Blue
Measuring Range
0 to 18 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.