Zoro Homepage

7 in Torque Lock Locking Plier

  • Mfr # 48-22-3607

  • Zoro # G4148761


product price: $16.97
/ea

Key Features

Features
Corrosion Resistant, Faster and Release of Tool, Limited Lifetime Warranty, Maxbite(TM) Jaw Maximizes Pressure Points for Round Pipe, Hex Bolts and Many Other Locking Tool Applications
Handle Type
Ergonomic
Jaw Length
1 1/8 in
Jaw Width
29/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3607
Zoro #
G4148761
UPC #
045242358328
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/8 in
Jaw Width
29/64 in
Overall Length
7 in
Jaw Thickness
1/2 in
Length
7"

Details

Features
Corrosion Resistant, Faster and Release of Tool, Limited Lifetime Warranty, Maxbite(TM) Jaw Maximizes Pressure Points for Round Pipe, Hex Bolts and Many Other Locking Tool Applications
Handle Type
Ergonomic
Material
Steel
Finish
Chrome Plated
Includes
(1) 7" Torque Lock Curved Jaw Locking Pliers with Maxbite
Jaw Capacity
1-1/2 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers with MAXBITE
Plier Jaw Style
Curved Jaw
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Item
Locking Plier
Standards
ASME
Plier Product Group
Pliers
Tether Style
Tether Capable
Application
Hex Bolts, Misc. Fasteners, Round Pipe
Weight
0.86 lb
Tether Ready
Yes
Jaw Shape
Curved
Additional Tool Functions
Wire Cutter
Plier Material
Steel
Steel Type
Alloy Steel
Includes Wire Cutter
No
Non-Sparking
No
Plier Type
Locking Pliers
Insulated
No
Maximum Jaw Opening
1 1/2 in
Handle Opening Type
Lever
Adjustment Mechanism
Torque Lock(TM)
Handle Style
Ergonomic

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 7 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 1/8 in, Includes Wire Cutter No, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Hex Bolts, Misc. Fasteners, Round Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.