Zoro Homepage

7 PC HollowCore(TM)SAE Nut Driver Set

  • Mfr # 48-22-2447

  • Zoro # G310984974


product price: $48.99
/ea

Key Features

Number of Pieces
7
Measurement Type
SAE
Includes
(1)-1/4" Nut Driver, (1)-5/16" Nut Driver, (1)-11/32" Nut Driver, (1)-3/8" Nut Driver, (1)-7/16" Nut Driver, (1)-1/2" Nut Driver, (1)-9/16" Nut Driver
Depth (In.)
10.91 in
Overall Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2447
Zoro #
G310984974
UPC #
045242671069
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
10.91 in
Overall Length
10 1/4 in
Shank Length
3 in
Width
1.54 in
Tip Size
1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
Length
10.43 in
Drive Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Shank Diameter
33/100 in, 11/25 in
Range of Lengths
1/4 in to 9/16 in
Full Length Shaft
Yes
Hex Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
For Fastener Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
SAE
Includes
(1)-1/4" Nut Driver, (1)-5/16" Nut Driver, (1)-11/32" Nut Driver, (1)-3/8" Nut Driver, (1)-7/16" Nut Driver, (1)-1/2" Nut Driver, (1)-9/16" Nut Driver
Handle Type
Tri-Lobular
ESD Safe
No
Material
Plastic, Forged Steel
Insulated
No
Handle Material
Polypropylene
Shank Shape
Hex
Color
Black, Red
Shank Material
Forged Steel
Corrosion Resistant
Yes
Non-Magnetic
Yes
Magnetized Tip
No
Tether Ready
No
Fastener Holding
No
Ratcheting
No
Bolt Clearance
7/32 in, 23/64 in
Non-Sparking
No
Handle Shape
Tri-Lobular
Grip Style
Cushion
Color Coded
Yes
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Series
HollowCore(TM)
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Fastener-Holding
Push-In
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included

Description

Nut Driver Set, Tip Size 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Bolt Clearance 7/32 in, 23/64 in, Shank Length 3 in, Cushion, SAE, Hollow Shank, Fastener Holding No, For Fastener Size 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.