Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. Metric Combination Wrench Set

  • Mfr # 48-22-9507

  • Zoro # G7835229


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Chrome
Includes
Storage Tray
Measurement Type
Metric
Corrosion Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9507
Zoro #
G7835229
UPC #
045242499052
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Range of Lengths
8mm to 17mm
Head Thickness
1/4 in to 1/2 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
7
Finish
Chrome
Includes
Storage Tray
Measurement Type
Metric
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Handle Type
I-Beam
Head Type
Offset
Box End Type
12-Point Box End
Reversing
Yes
Container Type
Carrier
Head Movement
Fixed
Container Color
Black
Non-Magnetic
Yes
Tether Capable
Not Tether Capable
Opening Type
Hex
Anti-Slip Design
Yes
Weight
1.43 lb
Wrench Style
Antislip
Nonsparking
No
Number of Tools
7
Insulated
No
Min. Arc Swing
2.5 Degrees
Material
Alloy Steel
Ratcheting
No
Number of Points
12
Tether Style
Not Tether Capable
Wrench Product Grouping
Wrench Sets
Wrench Shape
Straight

Description

The Milwaukee 48-22-9507 Combo Wrench Set, CV Steel, Chrome, Standard offers a set of 12-point wrenches with I-beam handles. This combination wrench set is designed to tackle a wide range of fasteners and applications. It features a chrome finish for added durability. The head size ranges from 8 mm to 17 mm in metric units. Each wrench has an offset head design that provides better access to tight spots. This combination wrench set comes complete with reversing lever action for easier operation and improved control when needed. You can feel confident using the Milwaukee 48-22-9507 Combo Wrench Set as it is made by one of the leading manufacturers in the industry today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.