Zoro Homepage

7" Segmented Masonry & Concrete Diamond Blade

  • Mfr # 49-93-9307

  • Zoro # G115544410


product price: $22.97
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9307
Zoro #
G115544410
UPC #
045242275489
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in, 7/8 in
Overall Diameter
7 in
Arbor Hole Size
7/8 in - 5/8 in
Blade Dia.
7 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
For Workpiece Material
Concrete, Masonry
Speed - Maximum
8,730 RPM
Material
Diamond
Tooth Configuration
Segmented Rim
Kerf
0.087 in
Non-Stick Coating
No
Blade Type
Masonry/Concrete
Materials Cut
Concrete / Block / Brick
Blade Tooth Material
Diamond
Max. RPM
8730

Description

Diamond Blade 7 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.