Zoro Homepage
This item is Discontinued.
Milwaukee Tool 72" REDSTICK Concrete Level MLCON72

72" REDSTICK Concrete Level (Discontinued)

  • Mfr # MLCON72
  • Zoro # G5929100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLCON72
Zoro #
G5929100
UPC #
045242517060
Country of Origin
China

Dimensions

Length
72 in

Details

Accuracy
0.029 in
Color
Red
Features
Ergonomic Frame, Magnesium Base, Sharp Site Pitch Vial
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
3
Number of Plumb Vials
0
Number of Magnets
0
Total Number of Vials
3
Magnet Type
None
Frame Material
Aluminum
Lighted Vials
No
Number of V-Grooves
0
Item
Concrete Screed Level
Vial Type
Block
Number of 30 Degree Vials
0
Vial Material
Acrylic

Description

Concrete Screed Level, Number of Level Vials 3, Number of Plumb Vials 0, Top Read Yes, Vial Material Acrylic, Features Ergonomic Frame, Magnesium Base, Sharp Site Pitch Vial, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Red, Total Number of Vials 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.