Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32" COBALT RED HELIX Drill Bit

  • Mfr # 48-89-2311

  • Zoro # G3854481


product price: $10.97
/ea

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
7/32 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-2311
Zoro #
G3854481
UPC #
045242188260
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
7/32 in
Shank Dia.
7/32 in
Flute Length
2 9/16 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
2 19/32 in
Drill Length Class
Jobber-Length
Shank Length
1 7/25 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2188
List Number
Red Helix
Standards
Not Rated
Helix Angle
35 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Spiral
Primary Material Application ISO Code
H
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
15 Degrees
Helix Angle - Maximum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.