Zoro Homepage

7/32" Thunderbolt Titanium Coated Drill Bit

  • Mfr # 48-89-2211

  • Zoro # G4439215


product price: $7.97
/ea

Key Features

Drill Bit Size
7/32 in
Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2211
Zoro #
G4439215
UPC #
045242187843
Country of Origin
China

Dimensions

Drill Bit Size
7/32 in
Overall Length
3 3/4 in
Shank Dia.
7/32 in
Drilling Depth
2-1/2 in
Flute Length
2 5/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Number of Flutes
2
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Shank Shape
Round
Features
Split Point, Thunderbolt(R) Web, Parabollic Flute
Standards
Not Rated
Material - Machining
High Speed Steel
Web Construction
Tapered
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Flute Type
Parabolic
Finish - Machining
TiN
Primary Material Application
Aluminum, Plastic, Steel, Wood
Coolant Fed
Non-Coolant Through
Point Type
Split Point
List Number
Thunderbolt
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.