Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 pc. Piece Drill and Drive Set, 1/4 in Hex Shank Size

  • Mfr # 48-32-4098

  • Zoro # G507374045


product price: $69.97
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) 3/8 in Drive Thin Wall Deep Impact Sockets: 1/2 in, (1) 3/8 in Drive Thin Wall Deep Impact Sockets: 9/16 in, (1) 6 in Phillips P2 Bit, (1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Insert 1/4 in Nut Driver, (1) Insert 3/8 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) Phillips Bit 2 in P1, (1) Phillips Bit 3-1/2 in P2, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Slotted 2 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 2 in SQ1, (1) T20/T25 Double Ended Bit, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX(R) Bit 2 in T15, (2) Phillips Bit 1 in P1, (2) Phillips Bit 1 in PR2, (2) Phillips Bit 2 in P3, (2) Square Bit 1 in SQ3, (2) Square Bit 2 in SQ2, (2) TORX Bit 1 in T15, (2) TORX Bit 2 in T20, (2) TORX Bit 2 in T25, (3) Phillips Bit 1 in P3, (3) TORX Bit 1 in T20, (4) Phillips Bit 2 in P2, (4) Square Bit 1 in SQ2, (5) TORX Bit 1 in T25, (8) Phillips Bit 1 in P2
Fastening Tool Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4098
Zoro #
G507374045
UPC #
045242749331
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL8, S1, S2, S3, T10, T15, T20, T25, T27, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
75 pc.
Includes
(1) 3/8 in Drive Thin Wall Deep Impact Sockets: 1/2 in, (1) 3/8 in Drive Thin Wall Deep Impact Sockets: 9/16 in, (1) 6 in Phillips P2 Bit, (1) Hex Bit 1 in 1/16 in, (1) Hex Bit 1 in 1/4 in, (1) Hex Bit 11/8 in, (1) Hex Bit 1 3/16 in, (1) Hex Bit 1 in 3/32 in, (1) Insert 1/4 in Nut Driver, (1) Insert 3/8 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) Phillips Bit 2 in P1, (1) Phillips Bit 3-1/2 in P2, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Slotted 2 in #10 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 2 in SQ1, (1) T20/T25 Double Ended Bit, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (1) TORX(R) Bit 2 in T15, (2) Phillips Bit 1 in P1, (2) Phillips Bit 1 in PR2, (2) Phillips Bit 2 in P3, (2) Square Bit 1 in SQ3, (2) Square Bit 2 in SQ2, (2) TORX Bit 1 in T15, (2) TORX Bit 2 in T20, (2) TORX Bit 2 in T25, (3) Phillips Bit 1 in P3, (3) TORX Bit 1 in T20, (4) Phillips Bit 2 in P2, (4) Square Bit 1 in SQ2, (5) TORX Bit 1 in T25, (8) Phillips Bit 1 in P2
Fastening Tool Material
Alloy Steel
Fastening Tool Item
Drill and Drive Set
No. of Pieces
75
Application - Tools
Impact
Shank Shape
Hex
Number of Sockets Included
3
Number of Bit Holders Included
2
Product Type
Driver Bit Set
Number of Nutsetters Included
3
Series
SHOCKWAVE(TM)
Number of Drill Bits Included
6
Number of Driver Bits Included
61
For Tool Type
Impact
Drill Bits Included
(6) Hex Drill Bits: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in
Driver Bits Included
(16) 2 in Power Bits: P1, (3) P2, P3, (2) SQ2, SQ3, T15, (2) T20, (2) T25, (2) 3-1/2 in Power Bits: P2, T25, (2) 6 in Power Bits: P2, SQ2, (2) Double Ended Bits: P2/SQ2, T20/T25, (39) 1 in Insert Bits: (2) P1, (8) P2, (2) PR2, (3) P3, SQ1, (4) SQ2, (2) SQ3, T10, (2) T15, (3) T20, (5) T25, T27, T30, SL #8, SL #10, 3/16 in Hex, 1/4 in Hex
For Modular Tool Storage System
PACKOUT(TM)
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Nutsetters Included
(3) Nut Drivers: 1/4 in, 3/8 in, 5/16 in

Description

MILWAUKEE SHOCKWAVE Impact Duty 75PC Drill, Drive & Fasten Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. Set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.