76pc Class A Type III PACKOUT™ First Aid Kit (Discontinued)
- Mfr # 48-73-8435
- Zoro # G902745266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-8435
Zoro #
G902745266
UPC #
045242610549
Country of Origin
United States
Dimensions
Width
9.8 in
Depth
15.2 in
Height
4.6 in
Details
First Aid Kit Application
Workplace
First Aid ANSI Kit Class
Class A
First Aid Kit Mounting Type
Wall Mount
Standards
ANSI Z308.1 - 2015
For Use With
First Aid Supplies
People Served per Kit
30
Unitized
Yes
Number of Shelves
0
First Aid ANSI Kit Type
III
Number of Components
76
Waterproof
Yes
Color
Red
Includes
Item
First Aid Kit
Shop By
New Products
Description
First Aid Kit, Number of Components 76, Standards ANSI Z308.1 - 2015, Unitized Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.