76PC Metric & SAE Tap & Die PACKOUT Sets w/ Hex-LOK 2-in-1 Handle

  • Mfr # 48-22-5603+49-22-56-04

  • Zoro # G815380240


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Tap Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5603+49-22-56-04
Zoro #
G815380240
UPC #
-
Country of Origin
China

Details

Tap Material
Steel
Color
Black

Description

Hex-LOK 2-in-1 Handle is the most versatile threading solution designed for tap and die threadingIncludes precision machined threading accessories for the most common applicationsHex-LOK 2-in-1 Handle is compatible with 1 hex dies & MILWAUKEE Tap Collet2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changesTaps and dies feature long lasting laser etch for the clearest markingsBlack Oxide coated taps and dies for corrosion resistancePlug Style tap is designed for through hole threadingHex Dies can be used to create or repair threadsDesigned for use in metal materials including brass, aluminum, mild steel, and moreThe set is organized in a PACKOUT Low-Profile Compact Organizer and includes a removable storage trayHand taps are not recommended for use with power toolsIncludes accompanying drill bits for pre-drilling holesDrill bits are designed for use with Drill DriversFor best results use with cutting fluid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.