Zoro Homepage

78"/32" REDSTICK Magnetic Box Level Jamb Set

  • Mfr # MLBXJBM

  • Zoro # G7558481


product price: $229.97
/ea
Free Shipping & Returns

Key Features

Length
78" / 32"
Color
Red
Width
2.399212
Application
Leveling and layout
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLBXJBM
Zoro #
G7558481
UPC #
045242481705
Country of Origin
China

Dimensions

Length
78" / 32"
Width
2.399212
Height
2.399212
Depth
2.53

Details

Color
Red
Application
Leveling and layout
Item
Level Set
Material
Aluminum
Weight
7.817512

Description

Milwaukee Box Jamb,Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.