Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5460-6
Zoro #
G0295635
UPC #
045242028764
Country of Origin
China
Dimensions
size
7 and 9
Spindle Thread Size
5/8"-11
Tool Length
16 1/2 in
Pad Size
7 in, 9 in
Maximum Disc Diameter
9 in
Compatible Accessory Size
7 to 9 in
For Accessory Size Range
7 in to 9 in
Minimum Disc Diameter
7 in
Details
Item
Electric Right Angle Polisher
No Load RPM
0 to 1,750
Amps
11.0 A
Corded/Cordless
Corded
Switch Type
Trigger
Tool Weight
8.8 lb
Speed Type
Variable
Bearings
Ball and Roller
Cord
10 ft 2-Conductor
Corded/Banded
Corded
Includes
7 in Rubber Backing Pad, Disc Nut, Side Handle
Features
Self-Stopping Brush System and Spindle Lock
Handle Design
Rat Tail
Power Source
Corded
Maximum Disc Speed
1,750 RPM
Current
11 A
Description
Electric Right Angle Polisher, Maximum Disc Diameter 9 in, Minimum Disc Diameter 7 in, Maximum Disc Speed 1,750 RPM, Switch Type Trigger, Includes 7 in Rubber Backing Pad, Disc Nut, Side Handle, Current 11 A, Features Self-Stopping Brush System and Spindle Lock, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.