Zoro Homepage

7mm HollowCore(TM) Nut Driver

  • Mfr # 48-22-2464

  • Zoro # G114923292


product price: $9.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 in
Shank Length
76 3/16 in
Shank Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2464
Zoro #
G114923292
UPC #
045242671205
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Shank Length
76 3/16 in
Tip Size
7 mm
Hex Size
7 mm
For Fastener Size
7 mm

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Shank Material
Forged Steel
Handle Material
Plastic
Item
Nut Driver
Corrosion Resistant
Yes
Non-Magnetic
Yes
Measurement Type
Metric
Magnetized Tip
No
Shank Finish
Chrome
Includes Fastener-Holding
Push-In
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Grip Style
Cushion
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Series
HollowCore(TM)
Handle Shape
Tri-Lobular
Tether Status
Not Tether Capable
Bolt Clearance
7 mm
Shank Shape
Hex
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

Nut Driver 7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.