Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 - 350 MCM Aluminum U Style Die Kit

  • Mfr # 49-16-KITA

  • Zoro # G1999798


product price: $899.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-KITA
Zoro #
G1999798
UPC #
045242339365
Country of Origin
China

Dimensions

Number of Crimping Sizes
12

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Max. Crimping Force - Crimper
6 ton
Number of Dies in Set
15
Application
Electrical Wire and Cable Crimping
Includes
#1 Aluminum U Style Die (49-16-U001), #2 Aluminum U Style Die (49-16-U002), #4 Aluminum U Style Die (49-16-U004), #6 Aluminum U Style Die (49-16-U006), #8 Aluminum U Style Die (49-16-U008), 1/0 Aluminum U Style Die (49-16-U01A), 2/0 Aluminum U Style Die (49-16-U02A), 250 MCM Aluminum U Style Die (49-16-U250), 3/0 Aluminum U Style Die (49-16-U03A), 300 MCM Aluminum U Style Die (49-16-U300), 350 MCM Aluminum U Style Die (49-16-U350), 4/0 Aluminum U Style Die (49-16-U04A), Carrying Case
Required Crimping Force - Die or Cutter
6 ton
Crimping Capacity
8 AWG to 350 kcmil
Capacity (AWG)
8 to 350 Aluminum
For Use With
Mfr. No. 2679-22
Number of Pieces
12
Compatible Cable Type
Electrical Wire and Cable Crimping
Connector Color Code
Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White
Maximum Crimping Force
6 ton
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Compatible with Series
U Style
Compatible Connector Type
U Style Dies
Compatible with Manufacturer Model Number
2679-20
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2679-20
Compatible Manufacturer Model Number
2679-20
For Use With Mfr. Model Number
2679-20
Compatible with Manufacturer Model No.
2679-20
Compatible with Mfr. Model No.
2679-20
For Use with Mfr Model Number
2679-20
Compatible Pump Manufacturer Part Number
2679-20
Compatible Mfr. Model Number
2679-20

Description

Upper and Lower Crimping Die Set, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 12, Connector Color Code Blue, Brown, Gold, Gray, Green, Olive, Pink, Red, Ruby, Tan, White, Number of Pieces 12, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, Compatible with Series U Style, Application Electrical Wire and Cable Crimping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.