Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 - 600 MCM Copper U Style Die Kit

  • Mfr # 49-16-KITC

  • Zoro # G1999789


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-KITC
Zoro #
G1999789
UPC #
045242339372
Country of Origin
China

Dimensions

Number of Crimping Sizes
15

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. No. 2679-22
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Max. Crimping Force - Crimper
6 ton
Includes
#1 Copper U Style Die (49-16-U001C), #2 Copper U Style Die (49-16-U002C), #4 Copper U Style Die (49-16-U004C), #6 Copper U Style Die (49-16-U006C), #8 Copper U Style Die (49-16-U008C), 1/0 Copper U Style Die (49-16-U01AC), 2/0 Copper U Style Die (49-16-U02AC), 250 MCM Copper U Style Die (49-16-U250C), 3/0 Copper U Style Die (49-16-U03AC), 300 MCM Copper U Style Die (49-16-U300C), 350 MCM Copper U Style Die (49-16-U350C), 4/0 Copper U Style Die (49-16-U04AC), 400 MCM Copper U Style Die (49-16-U400C), 500 MCM Copper U Style Die (49-16-U500C), 600 MCM Copper U Style Die (49-16-U600C), Carrying Case
For Use With
Mfr. No. 2679-22
Capacity (AWG)
8 to 600 Copper
Crimping Capacity
8 AWG to 600 kcmil
Number of Dies in Set
15
Application
Electrical Wire and Cable Crimping
Required Crimping Force - Die or Cutter
6 ton
Maximum Crimping Force
6 ton
Compatible with Series
U Style
Connector Color Code
Black, Blue, Brown, Gray, Green, Orange, Pink, Purple, Red, White, Yellow
Compatible Cable Type
Electrical Wire and Cable Crimping
Compatible Connector Type
U Style Dies
Compatible with Manufacturer Model Number
2679-20, 49-16-U000
Number of Pieces
16
Compatible with Brand
M18(TM) FORCE LOGIC(TM)
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
2679-20, 49-16-U000
Compatible Manufacturer Model Number
2679-20, 49-16-U000
For Use With Mfr. Model Number
2679-20, 49-16-U000
Compatible with Manufacturer Model No.
2679-20, 49-16-U000
Compatible with Mfr. Model No.
2679-20, 49-16-U000
For Use with Mfr Model Number
2679-20, 49-16-U000
Compatible Pump Manufacturer Part Number
2679-20, 49-16-U000
Compatible Mfr. Model Number
2679-20, 49-16-U000

Description

The M18 FORCE LOGIC 600 MCM Crimper is the Most Accurate Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing MILWAUKEE U Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18 FORCE LOGIC 600 MCM Crimper and 49-16-U000 M18 600 MCM U Style Jaw Crimping Jaw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.