Zoro Homepage

8" Comfort Grip Angled Head Diagonal Cutting Pliers

  • Mfr # 48-22-6128

  • Zoro # G6572017


product price: $34.97
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Diagonal Cutting Pliers
Jaw Length
1 in
Jaw Width
3/8 in
Max. Jaw Opening
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6128
Zoro #
G6572017
UPC #
045242518678
Country of Origin
China

Dimensions

Jaw Length
1 in
Jaw Width
3/8 in
Overall Length
8 in
Tip Width
7/64 in
Cutter Length
1 in

Description

8 inch Comfort Grip Angled Head Diagonal Cutting Pliers feature an angled head optimized to allow you to work more easily in confined spaces. The cutting pliers feature ergonomic handles with dipped grips so you can work longer without fatigue. The comfort grips also resist peeling for long-lasting durability. All of pliers are forged for strength and feature rust protection with a Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.