Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 48-22-6108

  • Zoro # G9794836


product price: $21.97
/ea

Key Features

Overall Length
8 in
Material
Steel
Handle Type
Comfort Grip
Features
Forged Design for Added Strength, On-Board Fish Tape Puller, Reaming Head Design - Up to 1 In, Up to 2X More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6108
Zoro #
G9794836
UPC #
045242342204
Country of Origin
China

Dimensions

Overall Length
8 in
Jaw Length
1 in
Jaw Width
3/8 in
Tip Width
7/64 in
Cutter Length
1 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Comfort Grip
Features
Forged Design for Added Strength, On-Board Fish Tape Puller, Reaming Head Design - Up to 1 In, Up to 2X More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
Insulated
No
ESD Safe
No
Plier Product Group
Pliers
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Jaw Bend
0 Degrees
Handle Color
Red
Wire Stripper
No
Tether Capable
Tether Capable
Nose Type
Oval
Weight
0.72 lb
Blade Material
Iron Carbide
ESD-Safe
No
Non-Sparking
No
Tether Ready
Yes
Plier Material
Steel
Jaw Opening Type
Manual
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Handle Style
Standard
Cutter Location
Tip
Additional Tool Functions
Wire Cutter
Maximum Jaw Opening
1 1/8 in
Cut Profile
Flush
Spring Assist Handle
No
Cutting Capacity by Material
11/32 in Wire

Description

8 in. Comfort Grip Diagonal Cutting Pliers feature Iron Carbide Edge hardened cutting edges, providing you up to 2X More Cuts. The pliers have a tapered nose with flush cutting blades allowing you to cut to the tip. The tool's head features integrated reaming ridges for removing burrs from the inside of a smooth pipe. The diagonal cutting pliers also feature an integrated fish tape puller. The cutting pliers feature over-molded comfort grips, which will not peel after heavy use on the jobsite and provide you with all-day comfort. All MILWAUKEE pliers are forged for strength and have rust protection for longer tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.