Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Comfort Grip Hex-Jaw Pliers

  • Mfr # 48-22-6208

  • Zoro # G9794924


product price: $17.97
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
All Metal Quick Adjust Mechanism, Forged Design, Hex-Jaw Design, Ream and Punch Handles
Material
Steel
Finish
Polished
Jaw Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6208
Zoro #
G9794924
UPC #
045242342235
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Width
1/4 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
V-Jaw
Features
All Metal Quick Adjust Mechanism, Forged Design, Hex-Jaw Design, Ream and Punch Handles
Material
Steel
Finish
Polished
Handle Type
Comfort Grip
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
16
Max. Jaw Opening
1 3/4 in
Insulated
Yes
Plier Product Group
Pliers
Adjustment Type
Quick Adjust
Tether Capable
Tether Capable
Item
Tongue and Groove Plier
Nonsparking
No
Tether Style
Tether Capable
Weight
0.555 lb
For Use With
Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Number of Jaw Positions
16
Non-Sparking
No
Steel Type
Alloy Steel
Maximum Jaw Opening
1 3/4 in
Plier Material
Steel
Handle Color
Red
Grip Style
Deluxe Cushion
Jaw Shape
Curved
Jaw Opening Type
Manual
Plier Type
Tongue & Groove Pliers
Adjustment Mechanism
Groove Joint
Tether Ready
No

Description

8-inch Hex-Jaw Pliers feature an aggressive V-Jaw geometry giving you the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows you to achieve precise fits on hex bolts. MILWAUKEE hex jaw pliers incorporate exposed metal handles for reaming pipe and punching as well as comfort grips, which will not peel or dig into your hands during extended use on the job site. The slim-design head gives you great access in tight applications such as electrical boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.